SUPERFIX CUSHIONED PIPE CLAMP,2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SUPERFIX CUSHIONED PIPE CLAMP,2 1/2

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVC9
  • Mfr. Model # 1RVC9
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Bolt Size (In.) 3/8-16
  • Item Pipe Clamp
  • Max. Load (Lb.) 300
  • Pipe Size (In.) 2-1/2
  • Type Superfix Cushioned
  • Standards Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Description/Special Features With EPDM Cushion: Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Includes Welded 3/8" Cap Nut
  • Material Electro-Galvanized Steel, EPDM-SBR Rubber
  • Thread Size (In.) 8-Mar
  • Rod Size 3/8"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list