SUPERCRAFT REPLACEMENT FACE-SLEDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERCRAFT REPLACEMENT FACE-SLEDGE

SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3508.08
  • Mfr. Model # 3508.08
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 193
  • Shipping Weight 7.0 lbs

Product Details

Replacement face for Supercraft dead blow sledge hammer. Low vibration on impact. Non-marring nylon face. Face diameter: 3-1/8 inch.

Technical Specs

  • Item Super craft Insert for Super craft Mallet
  • Tip Dia. (In.) 3.14"
  • Fits Hammers 3366.08
  • Colour White
  • For Use With Super craft Hammers
  • Type Replacement Faces
  • Hardness Hard
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list