Skip Content
SUPERCRAFT NO REBND SLEDGE-HCKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERCRAFT NO REBND SLEDGE-HCKR

SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3366.107
  • Mfr. Model # 3366.107
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 193
  • Shipping Weight 15.41 lbs

Product Details

Supercraft dead blow sledge hammer. Low vibration on impact. Non-marring nylon faces and durable hickory handles. Face diameter: 4 inch.

Technical Specs

  • Item Dead Blow Sledge Hammer
  • Features Overstrike Protection
  • Handle Colour Natural
  • Overall Length 39-1/4"
  • Replaceable Tip Yes
  • Handle Material Hickory
  • Standards GS
  • Head Material Steel with Nylon Faces
  • Face Diameter 4"
  • Head Length 8-1/4"
  • Head Weight 15 lbs.
  • Head Color Gray/White
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list