Skip Content
SUPER WONDERBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER WONDERBAR

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-525
  • Mfr. Model # 55-525
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 1.74 lbs

Product Details

Super wonder bar pry bar, 15-9/16 inches. Extra long length. Tightly radiused bend angle for precise positioning. Extra long tongue for better grip and longer reach. Arch in centre of bar gives more swing during nail pulling. Works as a panel lift.

Technical Specs

  • Features Foot-Levered, Hands-Free Panel Lift, Forged, High-Carbon Steel for Strength and Durability, Polished and Beveled Cutting Edges, Arched Center for Swing During Nail Pulling - No Need for a Wood Block, Tight Radius on Bend Angle Aids in Positioning Bar, Extended Tongue for Grip and Access in Hard-To-Reach Places, High-Visibility, Powder-Coated Finish
  • Colour Black and Yellow
  • Item Super Wonder Bar(R) Pry Bar
  • Dia. 1/4"
  • Material High-Carbon Steel
  • Overall Length 15"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 1-3/4"
  • Pry Bar Sub-Category Pry Bars
  • Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list