Skip Content
SUPER WIPE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPER WIPE BLUE

ATLANTIC MILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN101S
  • Mfr. Model # 101S
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Product Details

Blue. Solvent resistant. Low lint with cloth-like performance. Use wet or dry for all industrial applications. 50 per bag.

Technical Specs

  • Item 101S
  • Sheet Size 9" x 16.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list