SUPER WHIP 3FT NON-FLASH AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER WHIP 3FT NON-FLASH AMBER

SUPER WHIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSW3A
  • Mfr. Model # SW3A
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3106
  • Shipping Weight 3.0 lbs

Product Details

Checkers Super Whip has a continuous power cord that extends from the light all the way through the heavy-duty spring. Polyolefin heat shrink coating is used from the top of the whip to the base. Includes a light, heavy-duty flag with yellow reflexite X a

Technical Specs

  • Includes Chrome Plated Heavy Duty Spring Mountwith18" Pigtail, Flag, 12 LED
  • Item Super Warning Whips
  • Flag Width 11"
  • Overall Height 3 ft.
  • Material Fibreglass Resin Whip, Nylon Mesh Flag, Polyolefin Heat Shrink Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list