Skip Content
SUPER UHF VHF FM OFFAIR ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER UHF VHF FM OFFAIR ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT2280
  • Mfr. Model # ANT2280
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Height 12"
  • Features Type of Frequency: AM, FM, VHF, UHFFrequency Range: 47 - 230 MHz, 470 - 608 MHzChannels: 1 - 2, 6 - 12, 21 - 69Gain: 6 dB
  • Colour Silver
  • Item TV Antenna
  • Length 112"
  • Width 56"
  • Material Aluminum
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list