Skip Content
SUPER TIGERS 48IN X 50FT - 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER TIGERS 48IN X 50FT - 4 FT

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLST450
  • Mfr. Model # ST450
  • UNSPSC # 42171614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 339.0 lbs

Technical Specs

  • Application Flood Prevention
  • Colour Orange
  • Height 48"
  • Material Fabric
  • Length 50 ft.
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list