SUPER-SZ AKROBIN 23-7/8X18-1/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER-SZ AKROBIN 23-7/8X18-1/4X12

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30289SCLAR
  • Mfr. Model # 30289SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 8.5 lbs

Product Details

Control inventories, shorten assembly times and minimize parts handling.Heavy-duty bins securely stack atop each other or sit on shelving. Molded from industrial grade polymers, AkroBins are unaffected by weak acids and alkalis. Sturdy one piece construct

Technical Specs

  • Colour Clear
  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Item Super Size Bin
  • Load Capacity 300 lbs.
  • Use Divider No. Mfr. No. 40289, 41289
  • Inside Width 16"
  • Inside Length 20-3/4"
  • Outside Width 18-1/4"
  • Inside Height 11-1/8"
  • No. of Divider Slots Long 3
  • Outside Length 23-7/8"
  • Outside Height 12"
  • Volume Capacity 2.18 cu. ft.
  • Use with Grainger Divider No. 4MXL4W, 4MXL3L
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list