SUPER SHOVEL 48IN WOOD HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER SHOVEL 48IN WOOD HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM49163
  • Mfr. Model # 49163
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 6.0 lbs

Technical Specs

  • Gauge 14
  • Item Shovel
  • Blade Type Round Point
  • Handle Type Straight
  • Blade Material Steel
  • Handle Length 48"
  • Handle Material Wood
  • Blade Length 11-1/4"
  • Blade Width 8"
  • Handle Colour Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list