Skip Content
SUPER SHOVEL 48IN FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER SHOVEL 48IN FG HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM49630
  • Mfr. Model # 49630
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 6.0 lbs

Technical Specs

  • Gauge 14
  • Handle Type Straight
  • Item Shovel
  • Blade Type Round Point
  • Handle Colour Yellow
  • Blade Material Steel
  • Handle Length 48"
  • Handle Material Fibreglass
  • Blade Width 8"
  • Blade Length 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list