SUPER SHOVEL 29IN FG D-GRIP HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER SHOVEL 29IN FG D-GRIP HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM49631
  • Mfr. Model # 49631
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 6.0 lbs

Technical Specs

  • Gauge 14
  • Item Shovel
  • Handle Type D-Grip
  • Handle Length 30"
  • Blade Type Round Point
  • Blade Material Steel
  • Handle Colour Yellow
  • Handle Material Fibreglass
  • Blade Length 11-1/4"
  • Blade Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list