Skip Content
SUPER SAWZALL BL 14T 12LG TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER SAWZALL BL 14T 12LG TORCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5794
  • Mfr. Model # 48-00-5794
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.7 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Item Reciprocating Saw Blade
  • Teeth per Inch 14
  • Length 12"
  • Shank 1/2"
  • Application Metal Cutting
  • Material Bi-Metal
  • Back Straight
  • Height 1"
  • Includes Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list