Skip Content
SUPER RAD SEALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER RAD SEALER

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARC2016C
  • Mfr. Model # C2016C
  • UNSPSC # 15121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Pour Point (F) 32? F
  • Application Seal Leaks in All Cars and Trucks. Seals Radiator Leaks Quickly Without Clogging System
  • Container Type Plastic Bottle
  • Colour Green
  • For Use With Radiator Repair Fluid
  • Item Super Radiator Sealer
  • Package Quantity 12
  • Size 443mL
  • pH Greater than 7
  • Size/Net Weight 0.533 kg
  • Appearance Green Liquid
  • Specific Gravity 1.1 at 20 Degrees C
  • Dilution Ratio Use 1/2 jug for Under 10 L Capacity
  • Standards CEPA, WHMIS, TSCA, CERCLA, SARA, WHMIS
  • Boiling Point (F) 100 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list