Skip Content
SUPER OIL 118ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER OIL 118ML

LIQUID WRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARL1004C
  • Mfr. Model # L1004C
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.333 lbs

Technical Specs

  • Colour Water White
  • Flash Point (F) 280.4 Degrees F
  • Size 118 mL
  • For Use With Metal to Metal Applications
  • Item 425 g Aerosol
  • Container Size 118 mL
  • Removes Lubricates Electric Motors, Locks, Sewing Machines. Lubricates and Protects Metal Parts Against Wear and Corrosion.
  • Package Quantity 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list