SUPER FUNNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER FUNNEL

WIRTHCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW75-068
  • Mfr. Model # 75-068
  • UNSPSC # 27112902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Black
  • Includes 1/2" Outer O.D Tip
  • Item Super Funnel
  • Length 18"
  • Material Polyethylene
  • Total Capacity 2 qt.
  • Function Extra Long Neck will Reach Difficult to Access Spot
  • Diameter 5"
  • Spout Outside Dia. 1/2"
  • Height 4-3/4"
  • Flow Capacity 1.5 qt.
  • Application Fluid Control
  • Cover No
  • Spout 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list