Skip Content
SUPER FAST URETH.ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER FAST URETH.ADHESIVE

FIBERGLASS EVERCOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIB100886
  • Mfr. Model # 100886
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3305
  • Shipping Weight 1.0 lbs

Product Details

Vehicle Refinishing Supplies, Plastic Repair Systems, Maxim(TM) Super Fast Urethane Adhesive, Size 250 mL, Package Quantity 1, Case Quantity 6, Work Time 45 Seconds, Sand Time 7 Minutes, Cure Time 1 Hour.

Technical Specs

  • Size 250mL
  • Characteristics Maxim(TM) Super Fast Urethane Adhesive is a Two-Component Urethane Repair Material That Provides Incredible Strength for Bonding of Brackets, Clips, Moldings, Backing Patches, Bonding of Cracked Headlight Buckets and Lenses, This Urethane Material is Used for Non-structural Repairs on Fibreglass, Smc, Pur, Rim, Rrim, Pp, Tpo, Tpe, Epdm and Other Automotive Plastics.
  • Application Apply Fast Urethane Adhesive to the Repair Area. Allow to Dry, then Sand, Apply Primer Surface According to Paint Manufacturer's Recommendations.
  • Colour Black or Opaque
  • Item Super Fast Urethane Adhesive
  • Curing Time 1 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list