Skip Content
SUPER DUTY IMPACTOOL - close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER DUTY IMPACTOOL -

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2950B7
  • Mfr. Model # 2950B7
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 2750
  • Shipping Weight 38.7 lbs

Product Details

Ingersoll-Rand 2950B7 1-1/2 inch air impact wrench. Features jumbo hammer impact mechanism.

Technical Specs

  • Style Pistol Grip
  • Item Air Impact Wrench
  • Average CFM @ 15 Second Run Time 15.00
  • Tool Weight 14.5 lbs.
  • Torque Range 1,600 - 2,500 ft.-lbs.
  • CFM @ Full Load 70.0
  • Air Inlet 1/2" NPT
  • Min. Hose Size 3/4"
  • Square Drive Size 1-1/2"
  • Blows per Minute 650
  • Handle Type Grip I.T.
  • Features Plated Iron Hammer Case, Twin Hammer Mechanism, Pressure-feed Mechanism Lubrication, Integral Muffler
  • Includes Tool Only
  • Max. Torque 3000 ft.-lbs.
  • Duty Super Duty
  • Housing Material Durable Epoxy-Coated
  • Overall Length 14.5"
  • Retainer Type Through-Hole
  • Handle Material Durable Epoxy-coated
  • Anvil Standard
  • Required Pressure 90 PSI
  • Free Speed 3,750 RPM
  • Max. Bolt Capacity 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list