Skip Content
SUPER D-SCALER INDUSTRIAL 210L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER D-SCALER INDUSTRIAL 210L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB719021
  • Mfr. Model # 719021
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 627.9 lbs

Technical Specs

  • Colour Colourless
  • Container Type Drum
  • Item Industrial Descaler
  • For Use On Piping, Cooling Tower, Coil, Streamer, Chiller
  • Size 210 L
  • Fragrance Light Odour
  • Coverage 21,000 - 26,000 sq. ft.
  • Recommended Dilution RTU
  • Application Method Spray, Brush, Deeping
  • RTU Yield per Container 210 L
  • Application Temperature 46 Degrees F - 82 Degrees F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List