Skip Content
SUPER CRIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPER CRIB

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCH66SC36
  • Mfr. Model # CH66SC36
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 38.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 6
  • Nominal Width (In.) 6
  • Nominal Length (In.) 36
  • Type 800 PSI Rating
  • Weight (Lbs.) 38.0
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list