SUPER BONDER 28,4G(UN0000) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPER BONDER 28,4G(UN0000)

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML49512
  • Mfr. Model # 49512
  • UNSPSC # 31401500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application (Automobile-Suggested Applications-Automotive Trim, Logos, Knobs, Gear Shift Logos, min.or Interior Repairs)(Heavy Duty-Suggested Applications-emblems)(marine-suggested Applications-trim, Logos, Knobs, Gear Shift Logos, min.or Interior Repairs, Metal, Plastics, Rubber, Leather, Vinyl, Paper, Wood, Textiles, Cork Gaskets)
  • Characteristics This Formulation was Specially Designed for a Faster, Long-lasting Bond. it is Easily Applied and Works on Nonporous Materials Including Metal, Plastics, Rubber, Vinyl, Paper, Wood, and Textiles. Permanent, Transparent Bond Fills Gaps to .004"
  • Colour Colourless
  • Item Super Glue
  • Container Type Bottle
  • Size 1 oz.
  • Temp. Range -65 to 180 (-53 to 82)
  • Gap Fill 0.004"
  • Begins to Harden 15 Sec.
  • Tensile Strength 14 PSI
  • Chemical Type Cyanoacrylate
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Viscosity 20 - 60 cP
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Specific Gravity 1.06
  • Adheres To Super Glues and Instant Adhesives
  • Full Cure 12 hr.
  • Functional Cure 15 sec.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list