Skip Content
SUPER ADJUST SHELF-CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER ADJUST SHELF-CHROME

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWA1442NC
  • Mfr. Model # A1442NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 8.5 lbs

Product Details

Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 14 in. L x 42 in. W.

Technical Specs

  • Finish Chrome Plated
  • Depth 14"
  • Includes Zinc Retainer Rings
  • Colour Chrome
  • For Use With Standard Super Erecta Posts
  • Item Shelf Liner
  • Material Steel
  • Width 42"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List