Skip Content
SUPER ADJUST SHELF-CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER ADJUST SHELF-CHROME

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWA1430NC
  • Mfr. Model # A1430NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 7.0 lbs

Product Details

Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 14 in. L x 30 in. W.

Technical Specs

  • Colour Chrome
  • Depth 14"
  • Finish Chrome Plated
  • For Use With Standard Super Erecta Posts
  • Includes Zinc Retainer Rings
  • Item Shelf Liner
  • Material Steel
  • Width 30"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list