Skip Content
SUPER ADJ SHELF-CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPER ADJ SHELF-CHROME

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWA1842NC
  • Mfr. Model # A1842NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 10.8 lbs

Product Details

Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 18 in. L x 42 in. W.

Technical Specs

  • Finish Chrome Plated
  • Depth 18"
  • Colour Chrome
  • For Use With Standard Super Erecta Posts
  • Item Shelf Liner
  • Includes Zinc Retainer Rings
  • Width 42"
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list