Skip Content
SUP STRONG ANCH SHACKLE (B+N) 85TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUP STRONG ANCH SHACKLE (B+N) 85TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM853
  • Mfr. Model # M853
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 40.0 lbs

Product Details

Meet or exceed Federal Specification RRC-271D and ASME B30.26. Working load limit and traceability codes shown as permanent marking on body and pin. Alloy quenched and tempered pins. Proof tested at 2.2 times the working load limit. Do not exceed working

Technical Specs

  • Finish Self-coloured
  • Body Size 7/8"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Sling Width 2.06"
  • Pin Dia. 1"
  • Width Between Eyes 1.438"
  • Pin Style Bolt, Nut, and Cotter
  • Working Load Limit 7711kg

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list