SUP STRONG ANCH SHACKLE (B+N) 10TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUP STRONG ANCH SHACKLE (B+N) 10TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM854
  • Mfr. Model # M854
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 5.0 lbs

Product Details

Meet or exceed Federal Specification RRC-271D and ASME B30.26. Working load limit and traceability codes shown as permanent marking on body and pin. Alloy quenched and tempered pins. Proof tested at 2.2 times the working load limit. Do not exceed working

Technical Specs

  • Finish Self-coloured
  • Body Size 1"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Working Load Limit 20,000 lb.
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Pin Dia. 1.13"
  • Width Between Eyes 1-11/16"
  • Pin Style Bolt, Nut, and Cotter
  • For Sling Width 2.52"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list