SUNLIGHT LIQUID DISH - FRESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

SUNLIGHT LIQUID DISH - FRESH

SUNLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5850506
  • Mfr. Model # 5850506
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 1650
  • Shipping Weight 11.8 lbs

Product Details

Ideal for the greasiest dishes.Its super concentrated, high sudsing formula is PH balanced for mildness on hands.Rinses clean for a great shine.Specifically designed for the institutional environment.

Technical Specs

  • Colour Blue
  • Item Sunlight Liquid Dish Fresh
  • Container Type Bottle
  • Size 1.13 L
  • Contains Magnesium Oxide, Ethyl Alcohol
  • VOC Content 0.0215%
  • Fragrance Floral
  • RTU Yield per Container 2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list