Skip Content
Discontinued with Replacement
SUNLIGHT AUTO DISHWASHER POWDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUNLIGHT AUTO DISHWASHER POWDER

SUNLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5729870
  • Mfr. Model # 5729870
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 1650
  • Shipping Weight 18.04 lbs
Suggested Replacement Product
SUNLIGHT AUTO DISH TABS - LEMON

Price: NA

Product Details

Sunlight dish powder detergent has a nice citrus scent paired with a powerful clean. Includes measuring scoop. Lemon fragrance. Size is 17lbs.

Technical Specs

  • Colour White
  • Item Sunlight Auto Dishwasher Powder
  • Container Type Pail
  • Size 17 lbs.
  • VOC Content 0%
  • Fragrance Lemon
  • Net Weight 7.71 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list