!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUNLIGHT AUTO DISH TABS - LEMON

SUNLIGHT AUTO DISH TABS - LEMON

SUNLIGHT

SUNLIGHT AUTO DISH TABS - LEMON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUNLIGHT AUTO DISH TABS - LEMON

SUNLIGHT AUTO DISH TABS - LEMON

SUNLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DRCCB171177
  • Mfr. Model # CB171177
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

Lifts and dissolves tough food and grease for visibly clean dishes that provide sparkle.Lemon fragrance. Contains sodium carbonate.

Technical Specs

  • Item Sunlight Auto Dish Tabs
  • Fragrance Lemon
  • Colour White
  • Container Type Bag
  • VOC Content 0%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list