Skip Content
SUMP PUMP, WIDE ANGLE PIGGY-BACK, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP, WIDE ANGLE PIGGY-BACK, 1

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMK2
  • Mfr. Model # 2WMK2
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Base Material Polypropylene
  • Features Mercury Free Float
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 30
  • GPM of Water @ 15 Ft. of Head 19
  • GPM of Water @ 20 Ft. of Head 4
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 37
  • GPM of Water @ 30 Ft. of Head -
  • Includes -
  • Item Submersible Sump Pump
  • Thermal Protection Yes
  • Mechanical Seal Buna N, SS
  • Duty Continuous
  • Motor Type PSC
  • Height 10-1/2"
  • Motor RPM 3,450
  • Agency Compliance CSA, cUS
  • Min. Sump Pit Dia. 14"
  • Max. Liquid Temp. 140 Degrees F
  • Discharge NPT 1-1/2"
  • Diameter 9-5/8"
  • On Point 10"
  • Off Point 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list