Skip Content
SUMP PUMP,WIDE ANGLE PIGGY-BACK,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP,WIDE ANGLE PIGGY-BACK,1/2

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMN5
  • Mfr. Model # 2WMN5
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.44 lbs

Technical Specs

  • Bearing Type Ball
  • Base Material Nylon
  • Features Mercury Free Float
  • GPM of Water @ 10 Ft. of Head 43
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 32
  • GPM of Water @ 25 Ft. of Head 23
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 48
  • Includes -
  • Mechanical Seal CMC, Buna N, SS
  • Item Submersible Sump Pump, High Temperature
  • Thermal Protection Yes
  • Duty Continuous
  • Motor Type PSC
  • Height 12-1/2"
  • Motor RPM 3,450
  • Max. Liquid Temp. 180 Degrees F
  • Agency Compliance CSA, cUS
  • Diameter 9-5/8"
  • Min. Sump Pit Dia. 14"
  • Discharge NPT 1-1/2"
  • Off Point 6"
  • On Point 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list