SUMP PUMP W/BATTERY BACK UP SYSTEM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP W/BATTERY BACK UP SYSTEM,

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HEX5
  • Mfr. Model # 4HEX5
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.7 lbs

Technical Specs

  • Base Material Polypropylene
  • GPH of Water @ 15 Ft. of Head 1140
  • GPH of Water @ 10 Ft. of Head 2040
  • GPH of Water @ 5 Ft. of Head 2580
  • Includes Battery Charger, Check Valve
  • Item Primary Sump Pump w/ Battery Back Up System
  • Max. Flow (GPH) 2580
  • 12VDC Battery Charger 10 Amp
  • Motor Type Oil Filled
  • Max. Flow (GPH) - Back-Up 1380
  • Max. Head (Ft.) - Back-Up 17
  • Item - Sump Pumps Sump/Battery Back-Up System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list