SUMP PUMP,VERTICAL MAGNETIC FLOAT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP,VERTICAL MAGNETIC FLOAT,1

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMK3
  • Mfr. Model # 2WMK3
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.56 lbs

Technical Specs

  • Base Material Polypropylene
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 43
  • Features -
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 32
  • GPM of Water @ 25 Ft. of Head 23
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 5 Ft. of Head 48
  • Includes -
  • Mechanical Seal Buna N, SS
  • Item Submersible Sump Pump
  • Thermal Protection Yes
  • Motor Type PSC
  • Duty Continuous
  • Height 12-1/2"
  • Motor RPM 3,450
  • Agency Compliance CSA, cUS
  • Diameter 9-5/8"
  • Min. Sump Pit Dia. 10"
  • Max. Liquid Temp. 140 Degrees F
  • Off Point 4"
  • On Point 8-1/2"
  • Discharge NPT 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list