SUMP PUMP,VERTICAL MAGNETIC FLOAT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP,VERTICAL MAGNETIC FLOAT,1

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMJ9
  • Mfr. Model # 2WMJ9
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.46 lbs

Technical Specs

  • Base Material Polypropylene
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 30
  • Features -
  • GPM of Water @ 20 Ft. of Head 4
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 19
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 37
  • Item Submersible Sump Pump
  • Includes -
  • Mechanical Seal Buna N, SS
  • Motor Type PSC
  • Duty Continuous
  • Thermal Protection Yes
  • Height 10-1/2"
  • Motor RPM 3,450
  • Diameter 9-5/8"
  • Min. Sump Pit Dia. 10"
  • On Point 6-1/2"
  • Agency Compliance CSA, cUS
  • Off Point 3-1/2"
  • Max. Liquid Temp. 140 Degrees F
  • Discharge NPT 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list