Skip Content
SUMP PUMP SYSTEM,3/10HP,VERTICAL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUMP PUMP SYSTEM,3/10HP,VERTICAL SW

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JGW5
  • Mfr. Model # 6JGW5
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.81 lbs

Technical Specs

  • Features Fully Assembled,Base with Built-In Strainer, Non-Clogging Vortex Impeller, UL and CSA Listed Pump
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 19
  • GPM of Water @ 5 Ft. of Head 43
  • Item Sump Pump System
  • Hz 60
  • Cover Material Polyethylene
  • Inlet 4"
  • Basin Material Polypropylene
  • Vent 2
  • Basin Height 22"
  • Basin Dia. 18"
  • Basin Capacity 22.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list