!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUMP PUMP SYS,1/2 HP

SUMP PUMP SYS,1/2 HP

LIBERTY

SUMP PUMP SYS,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUMP PUMP SYS,1/2 HP

SUMP PUMP SYS,1/2 HP

LIBERTY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5YU23
  • Mfr. Model # 5YU23
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Sump Pump System
  • Hz 60
  • Max. Head 37 ft.
  • Basin Height 18-3/4"
  • Max. Diameter Solids 2 in
  • Inlet 4" Drain Tile
  • HP 1/2
  • Basin Material Polyethylene
  • Basin Capacity 41.0 gal
  • Cord Length 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • RPM 3450

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list