Skip Content
SUMP PUMP,STAINLESS STEEL,3/4HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUMP PUMP,STAINLESS STEEL,3/4HP,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU76
  • Mfr. Model # 3YU76
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Base Material Stainless Steel
  • Features -
  • Bearing Type Lubricated Ball
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 21
  • GPM of Water @ 20 Ft. of Head 12
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 3
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 40 Ft. of Head -
  • Includes 90 Degrees 1 1/4" NPT Discharge Elbow
  • Item Submersible Sump Pump
  • Duty Continuous
  • Mechanical Seal Buna N
  • Thermal Protection -
  • Motor Type -
  • Gauge/Conductor 18/3
  • Height 12"
  • Pump Body Material Stainless Steel
  • Hz 60 HZ
  • Diameter 9-1/2"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • Off Point 8-1/2"
  • Discharge NPT 1-1/4" M
  • On Point 15-45/64"
  • Cord Length - Pumps 15 ft.
  • NEC Cord Designation SJOW
  • Switch Type - Pumps Tether
  • Max. Head - Pumps 26 ft.
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Stainless Steel
  • Shaft Seal Material - Pumps Buna-N
  • Alarm Included No
  • Max. Diameter Solids 3/4"
  • Amps - Pumps 6.40
  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list