SUMP PUMP ONE HALF HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUMP PUMP ONE HALF HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU73
  • Mfr. Model # 3YU73
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Base Material Polypropylene
  • Bearing Type Lubricated Ball
  • Features -
  • GPM of Water @ 10 Ft. of Head 35
  • GPM of Water @ 15 Ft. of Head 25
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 12
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 42
  • Includes 90 Degrees 1 1/4" NPT Discharge Elbow
  • Item Submersible Sump Pump
  • Mechanical Seal Buna N
  • Thermal Protection -
  • Duty Continuous
  • Motor Type -
  • Gauge/Conductor 18/3
  • Height 12-7/8"
  • Pump Body Material Stainless Steel
  • Hz 60 HZ
  • Diameter 9"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • Discharge NPT 1-1/4" M
  • Off Point 2-9/16"
  • On Point 6-13/64"
  • Cord Length - Pumps 10 ft.
  • NEC Cord Designation SJTW
  • Max. Head - Pumps 25 ft.
  • Switch Type - Pumps Vertical
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Polyamide
  • Alarm Included No
  • Max. Diameter Solids 1/4"
  • Shaft Seal Material - Pumps Buna-N
  • Amps - Pumps 2.90
  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list