SUMP PUMP MOTOR,1/3 HP,1725 RPM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUMP PUMP MOTOR,1/3 HP,1725 RPM,115

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH642
  • Mfr. Model # H642
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Full Load Amps 5.7
  • HP 1/3
  • Includes Float Switch and Cord Set
  • Item Sump Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • Thermal Protection Auto
  • Enclosure Open
  • Hz 60
  • Mounting Hub
  • Motor Type Split-Phase
  • Rotation CWSE
  • Voltage 115
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Frame 48K
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 7-7/8"
  • Hub Dia. 1-1/2"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list