Skip Content
SUMP PUMP,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP,1/3 HP

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE75
  • Mfr. Model # 5YE75
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Base Material Cast Iron
  • Features -
  • GPM of Water @ 10 Ft. of Head 35
  • GPM of Water @ 15 Ft. of Head 15
  • GPM of Water @ 20 Ft. of Head 11
  • GPM of Water @ 25 Ft. of Head -
  • Includes -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • Item Submersible Sump Pump
  • GPM of Water @ 5 Ft. of Head 44
  • Thermal Protection Yes
  • Duty -
  • Motor Type PSC
  • Height 10-1/2"
  • Motor RPM 1,725
  • Agency Compliance CSA C/US
  • Diameter 9-5/8"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 10"
  • Discharge NPT 1-1/2"
  • On Point 7-1/2"
  • Off Point 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list