SUMP PUMP,1/3 HP,1-1/2 IN, 20 FT CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUMP PUMP,1/3 HP,1-1/2 IN, 20 FT CO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1APP1
  • Mfr. Model # 1APP1
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.39 lbs

Technical Specs

  • Base Material Cast Iron
  • Features -
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 41
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 58
  • Includes Monitoring Controller
  • Mechanical Seal CRB/CMC
  • Item Submersible Sump Pump
  • Thermal Protection Yes
  • Duty Continuous
  • Motor Type -
  • Gauge/Conductor 16/3
  • Height 13"
  • Pump Body Material Stainless Steel
  • Motor RPM 3,600
  • Hz 60 HZ
  • Max. Liquid Temp. 104 Degrees F
  • Diameter 7-7/8"
  • Discharge NPT 1-1/2" F
  • Max. Head - Pumps 30 ft.
  • Min. Sump Pit Dia. 8"
  • Switch Type - Pumps Dual Float
  • NEC Cord Designation SJTW
  • Cord Length - Pumps 13"
  • Voltage - Pumps 120 VAC
  • Max. Diameter Solids 7/8"
  • Impeller Material - Pumps Polycarbonate
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Alarm Duration - Pumps Continuous
  • Alarm Included Yes
  • Item - Sump Pumps Submersible Sump Pump
  • Amps - Pumps 4.00
  • Alarm Output - Pumps Audible, Phone System, Visual, WiFi
  • Pump HP 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list