Skip Content
SUMP PUMP,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP,1/2 HP

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE77
  • Mfr. Model # 5YE77
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.55 lbs

Technical Specs

  • Base Material Cast Iron
  • Features -
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 20 Ft. of Head 38
  • GPM of Water @ 25 Ft. of Head 28
  • GPM of Water @ 15 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 17
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 62
  • Thermal Protection Yes
  • Mechanical Seal CRB/CMC
  • Item Submersible Sump Pump
  • Includes -
  • Duty -
  • Motor Type PSC
  • Height 13"
  • Motor RPM 3,450
  • Agency Compliance CSA C/US
  • Diameter 9-5/8"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 10"
  • Discharge NPT 1-1/2"
  • Off Point 4"
  • On Point 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list