Skip Content
Discontinued with Replacement
SUMP PUMP, 1/2 HP, 12 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUMP PUMP, 1/2 HP, 12 IN. H

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP602903
  • Mfr. Model # 602903
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.65 lbs
Suggested Replacement Product
PUMP FLS-400 1/2 HP DEWATERING

Price: NA

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 54
  • GPM of Water @ 15 Ft. of Head 49
  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 42
  • GPM of Water @ 25 Ft. of Head 34
  • Height 12"
  • GPM of Water @ 30 Ft. of Head 22
  • GPM of Water @ 5 Ft. of Head 58
  • Item Submersible Sump Pump
  • HP 1/2
  • Length 7-5/16"
  • Phase 1
  • Thermal Protection Yes
  • Cord Length 20 ft.
  • Width 8"
  • Cord Type SJTW
  • Cord Size 16/3
  • Duty Continuous
  • Handle Thermoplastic
  • Hz 60
  • Impeller Material Rubber
  • Motor Type PSC
  • Shaft Seal Carbon/Ceramic, Silicon Carbide
  • Amps 5 AC
  • Agency Compliance cCSAus
  • Voltage 115
  • Diameter 7-5/16"
  • Max. Dia. Solids 3/16"
  • Max. Liquid Temp. 104 Degrees F
  • Discharge NPT 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List