SUMP PUMP, ELEVATOR,1/2 HP,10 AMPS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SUMP PUMP, ELEVATOR,1/2 HP,10 AMPS,

LIBERTY

Web Price : $4,208.74 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMN1
  • Mfr. Model # 2WMN1
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.57 lbs

Technical Specs

  • Application Elevator Sumps, Transformer Vaults, Commercial Applications
  • Bearing Type Ball
  • Base Material Cast Iron
  • Features Oil Sensor
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 15 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 18
  • GPM of Water @ 25 Ft. of Head 29
  • GPM of Water @ 35 Ft. of Head 5
  • GPM of Water @ 5 Ft. of Head 65
  • Item Sump Pump
  • Thermal Protection Yes
  • Duty Continuous
  • Agency Compliance CSA/UL
  • Sensor Cord Length (Ft.) 15
  • Motor Type PSC
  • Height 13"
  • Motor RPM 3450
  • Pump Body Material Cast Iron
  • Length 18
  • Check Valve Not included
  • Handle Yes
  • Hz 60
  • Input Phase AC 1
  • Pump RPM 3450
  • Manufacturers Warranty Length 2 yr.
  • Off Point Variable
  • Min. Sump Pit Dia. 14"
  • Max. Liquid Temp. 140 Degrees F
  • Discharge NPT 1-1/2"
  • On Point 6.3
  • Max. Head - Pumps 37 ft.
  • Cord Length - Pumps 10 ft.
  • Switch Type - Pumps Sensor
  • Voltage - Pumps 115 VAC
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Max. Diameter Solids 1/2"
  • Impeller Material - Pumps Polypropylene
  • Alarm Included Yes
  • Alarm Duration - Pumps Continuous
  • Amps - Pumps 8.00
  • Alarm Output - Pumps Audible, Visual
  • Pump HP 1/2
  • Item - Sump Pumps Elevator Sump Pump with Oil Sensor

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list