Skip Content
SUMP/BATTERY BACK-UP SYSTEM,1/2 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUMP/BATTERY BACK-UP SYSTEM,1/2 HP,

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U353
  • Mfr. Model # 12U353
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.58 lbs

Technical Specs

  • Base Material Cast Iron (Primary): Plastic (Secondary)
  • For Use With Sump Pits Above 18" Diameter and 24" Deep
  • GPH of Water @ 15 Ft. of Head 2700 (Primary): 300 (Secondary)
  • GPH of Water @ 10 Ft. of Head 3660 (Primary): 900 (Secondary)
  • HP 1/2
  • GPH of Water @ 5 Ft. of Head 4320 (Primary): 1380 (Secondary)
  • GPH of Water @ 0 Ft. of Head 4320 (Primary): 1380 (Secondary)
  • Includes Check Valves, Battery Box and Charger
  • Item Sump/Battery Back-Up Combination System
  • Max. Flow (GPH) 4320
  • 12VDC Battery Charger 10A
  • Off Point (In.) 3 (Primary): 10.25
  • Duty Continuos (Primary): Continuous (Secondary)
  • On Point (In.) 9.5 (Primary): 11.25 (Secondary)
  • Impeller Material Polypropylene (Primary): Plastic (Secondary)
  • Motor Type PSC (Primary): DC (Secondary)
  • Shaft Seal Carbon/Ceramic (Primary): Buna N (Secondary)
  • Voltage 115
  • Switch Type Vertical Float
  • Voltage - Back-Up 12VDC
  • Amps 9.4
  • Max. Flow (GPH) - Back-Up 1380
  • Amps - Back-Up 8.4
  • Max. Head (Ft.) - Back-Up 17.5
  • Max. Dia. Solids (In.) - Back-Up 0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List