Skip Content
SULFO CUTTING OIL LIGHT 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SULFO CUTTING OIL LIGHT 946 ML

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARSUL2C
  • Mfr. Model # SUL2C
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

For hand threading applications. High grade sulfured chlorinated base oil that helps cut clean, sharp threads on steel and brass pipes. Helps dissipate heat, prevents tool lock up, prevents heat build-up and helps retard corrosion on newly threaded parts. Superior lubricity and anti-weld properties.

Technical Specs

  • Item 946 mL Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list