Skip Content
SUIT W/HOOD ELASTIC WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD ELASTIC WRISTS ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8115L
  • Mfr. Model # 8115L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material Microporous
  • Size Large
  • Seam Style Serged
  • Standards ANSI
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Inseam 29"
  • Fits Chest Size 38" - 40"
  • Fits Waist Size 39 - 42"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list