Skip Content
SUIT W/HOOD ELASTIC WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD ELASTIC WRISTS ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8115-4XL
  • Mfr. Model # 8115-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.19 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material Microporous
  • Size 4X-Large
  • Seam Style Serged
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Standards ANSI
  • Inseam 32"
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 50 - 52"
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list