Skip Content
SUIT W/HOOD ELASTIC WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD ELASTIC WRISTS ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8115-2XL
  • Mfr. Model # 8115-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Colour White
  • Material Microporous
  • Item Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Fabric Weight 45 gsm
  • Fits Chest Size 43" to 46"
  • Cuff Style Elastic
  • Fits Waist Size 44 - 47"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list