Skip Content
SUIT W/HOOD AND BOOTS ELASTIC WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD AND BOOTS ELASTIC WRIST

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8119XL
  • Mfr. Model # 8119XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.54 lbs

Technical Specs

  • Item Coverall
  • Material Microporous
  • Size X-Large
  • Seam Style Serged
  • Standards ANSI
  • Colour White
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Inseam 29-1/2"
  • Fits Waist Size 42 - 44"
  • Fits Chest Size 40" - 43"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list